1
more

Breaker, Molded Case, 2P, 20A, 480VAC, 250VDC, 14kAIC
Item #: 0098932
Cat #: EHD2020
UPC: 786679317426
$ 625.16 EA
Company wide:
0
in stock
Documents & Guides
20 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Overview
20 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Eaton Series C complete molded case circuit breaker Catalog#:EHD2020 Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 20A, Load side terminals
Also known as: 786679317426, EHD2020, CUTEHD2020
Specifications
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 480 |
| Poles: | 2 |
| Amps: | 20 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts AC: | 480 |
| Amps: | 20 |
| Volts DC: | 250 |
| Poles: | 2 |
| Interrupt Rating AC: | 14 kA |