Wire Marker Card, Vinyl Cloth, 'B3'

Item #: 0098915

Cat #: PCMB-3

UPC: 074983948024

$ 34.37 EA
Company wide:
264 in stock
Wire Marker Book, Vinyl Cloth, Numbers 1 - 45, 10 Pages

Overview

Wire Marker Book, Vinyl Cloth, Numbers 1 - 45, 10 Pages

Full size markers are perforated and can be torn into half size markers for both ends of conductors • Terminal block markers are included to properly identify connectors • Ten pages of markers per book • Pre-printed black on white vinyl-cloth, adhesive back markers • Temperature Range: -50° to 170°F • Marker sizes: Full size marker – 0.22" x 1.38". Maximum wire O.D., 0.38" Half size marker – 0.22" x 0.69". Maximum wire O.D., 0.19" Terminal block marker – 0.22" x 0.25"

Also known as: 074983948024, PCMB-3, PDTPCMB3

Specifications

Material: Vinyl Cloth
Material: Vinyl Cloth