DK BRKR 3P 400A 240VAC MAX 65KAIC @ 240V

Item #: 0098914

Cat #: DK3400Y

UPC: 786679044612

$ 6286.86 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, K-frame, DK, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 400A, 240 Vac, 250 Vdc, 65 kAIC at 240 Vac, 10 kAIC at 250 Vdc, Line side, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, K-frame, DK, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 400A, 240 Vac, 250 Vdc, 65 kAIC at 240 Vac, 10 kAIC at 250 Vdc, Line side, 50/60 Hz

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.? The Series C?circuit breaker?is ideal for?panelboards,?switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.?

Also known as: 786679044612, DK3400Y, CUTDK3400Y

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 240
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 400
Interrupt Rating DC: 10 kA