Series C NEMA K-frame Molded Case Circuit Breaker

Item #: 0098912

Cat #: DK3300

UPC: 786679044131

$ 4460.84 EA
Company wide:
0 in stock
Series C NEMA K-frame Molded Case Circuit Breaker

Overview

Series C NEMA K-frame Molded Case Circuit Breaker

Eaton’s Electrical Sector, under the Eaton brand, offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications, these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s.

Also known as: 786679044131, DK3300, CUTDK3300

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 300
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 240
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 300
Interrupt Rating DC: 10 kA