
TYPE KD BREAKER 3P 400A 600VAC MAX 25KAIC @ 600V
Item #: 0098901
Cat #: KD3400W
UPC: 786679341803
$ 7170.81 EA
Company wide:
0
in stock
Documents & Guides
TYPE KD BREAKER 3P 400A 600VAC MAX 25KAIC @ 600V
Overview
TYPE KD BREAKER 3P 400A 600VAC MAX 25KAIC @ 600V
Also known as: 786679341803, KD3400W, CUTKD3400W
Specifications
| Amps: | 400 |
| Amps: | 400 |