This product has been discontinued.

Steel Re-Nu Coating - 13oz Aerosol Can *** Discontinued ***
Item #:
0098900
Cat #:
18211
UPC:
078254182117
$ 5.30 EA
Clearance
Price good while supplies last
Company wide:
13
in stock
Discontinued
Documents & Guides
Coating Containing 316L Stainless Steel Pigment Provides Corrosion Resistance And Protection, 13oz. *** Discontinued ***
Overview
Coating Containing 316L Stainless Steel Pigment Provides Corrosion Resistance And Protection, 13oz. *** Discontinued ***
A coating containing 316L Stainless Steel pigment to provide corrosion resistance and protection against sunlight, oil, and water. Authorized for use in food processing plants.
Also known as: 078254182117, 18211, CRC18211
Specifications
Type: | Sealant |
Color: | Stainless |
Standards: | California Proposition 65 |
Type: | Sealant |
Standards: | California Proposition 65 |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)