Relay, Basic, Machine Tool, 10P, 5NO, 5NC, 120VAC Coil

Item #: 0098896

Cat #: BF55F

UPC: 786678277516

$ 913.61 EA
Company wide:
0 in stock
Relay, Basic, BF Series, Machine Tool, 10-Pole, 5 Normally Open, 5 Normally Closed, 120 Volt AC Coil

Overview

Relay, Basic, BF Series, Machine Tool, 10-Pole, 5 Normally Open, 5 Normally Closed, 120 Volt AC Coil
Also known as: 786678277516, BF55F, CUTBF55F

Specifications

Volts AC Control: 120
Amps: 10
Mounting: Surface
Poles: 10
Type: Power Relay
Volts AC Control: 120
Mounting: Surface
Type: Power Relay
Amps: 10
Poles: 10