Relay, Basic, Machine Tool, 8P, 4NO, 4NC, 120VAC Coil

Item #: 0098895

Cat #: BF44F

UPC: 786678173283

$ 756.08 EA
Company wide:
0 in stock
Relay, Basic, BF Series, Machine Tool, 8-Pole, 4 Normally Open, 4 Normally Closed, 120 Volt AC Coil

Overview

Relay, Basic, BF Series, Machine Tool, 8-Pole, 4 Normally Open, 4 Normally Closed, 120 Volt AC Coil
Also known as: 786678173283, BF44F, CUTBF44F

Specifications

Volts AC Control: 120
Amps: 10
Poles: 8
Mounting: Surface
Type: Power Relay
Volts AC Control: 120
Poles: 8
Type: Power Relay
Amps: 10
Mounting: Surface