Overload Relay, Replacement, A200, 19 - 135A, 3P, 1 NC Contact

Item #: 0098892

Cat #: BA43A

UPC: 786678003238

$ 1984.84 EA
Company wide:
0 in stock
Starter, NEMA Type B, Thermal Overload Relay, A200, Replacement, 3-Pole, 19 - 135 Full Load Amps, 1 Normally Closed, Auxiliary Contact, Ambient Compensated

Overview

Starter, NEMA Type B, Thermal Overload Relay, A200, Replacement, 3-Pole, 19 - 135 Full Load Amps, 1 Normally Closed, Auxiliary Contact, Ambient Compensated
Also known as: 786678003238, BA43A, CUTBA43A

Specifications

Type: Replacement, Freedom, Overload Relay
Amps: 135
Poles: 3
Mounting: Starter
Volts AC: 600
Amps Range: 19 - 135
Type: Replacement, Freedom, Overload Relay
Poles: 3
Volts AC: 600
Amps: 135
Mounting: Starter
Amps Range: 19 - 135