60A, 1P, 120/240V, Type BAB, 10 kAlC, Bolt On

Item #: 0098889

Cat #: BAB1060

UPC: 786679301609

$ 53.53 EA
Company wide:
7 in stock
Documents & Guides
60 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC

Overview

60 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679301609, BAB1060, CUTBAB1060

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On