15A Hospital Grade Decora Receptacle, 5-15R, White

Item #: 0098886

Cat #: M1626-HGW

UPC: 078477364192

$ 40.55 EA
Company wide:
0 in stock
Documents & Guides
Hospital Grade Decora Duplex Modular Receptacle, 15A, 125V, White15 Amp, 125 Volt, Nema 5-15R, 2-Pole, 3-Wire, Decora Plus Duplex Modular Receptacle, Straight Blade, Hospital Grade, Self Grounding, Extra Heavy-Duty , Back & Side Wired, Steel Strap, - White

Overview

Hospital Grade Decora Duplex Modular Receptacle, 15A, 125V, White15 Amp, 125 Volt, Nema 5-15R, 2-Pole, 3-Wire, Decora Plus Duplex Modular Receptacle, Straight Blade, Hospital Grade, Self Grounding, Extra Heavy-Duty , Back & Side Wired, Steel Strap, - White
Also known as: 078477364192, M1626-HGW, LEVM1626HGW

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White