Downlight LED Module, 90 CRI, 3500K

Item #: 0098872

Cat #: PDM6A935

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Downlight LED Module, 90 CRI, 3500K

Overview

Downlight LED Module, 90 CRI, 3500K
Also known as: PDM6A935, HALPDM6A935

Features & Benefits

  • Interchangeable Bolt-on Hub is used for easy and secure entry through the top of on terminal boxes and accommodate conduits sizes 1 to 2.5 inches, while maintaining environmental rating
  • Interchangeable Bolt-on Hub is used for easy and secure entry through the top of on terminal boxes. This Interchangeable Bolt-on Hub, TBHUB12 item Fits Conduit Size 1.25 inches with a material of Aluminum finish Anodized.

Specifications

Color Temperature: 3500 (Neutral White)
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Light Technology: LED