Lighting Contactor, Nema, Magnetically Latched, 30A, 120VAC Coil

Item #: 0098871

Cat #: A202K1BAM

UPC: 782114105634

$ 1418.40 EA
Company wide:
0 in stock
Documents & Guides
NEMA, Magnetically Latched, Lighting Contactor, 2-Pole, 30 Amp, 120 Volt AC Coil

Overview

NEMA, Magnetically Latched, Lighting Contactor, 2-Pole, 30 Amp, 120 Volt AC Coil
Also known as: 782114105634, A202K1BAM, CUTA202K1BAM

Specifications

Volts AC Control: 120
Mounting: Panel
Poles: 2
Type: Contactor, Lighting Contactor
Amps: 30
Volts AC: 600
Volts AC Control: 120
Poles: 2
Amps: 30
Mounting: Panel
Type: Contactor, Lighting Contactor
Volts AC: 600