Contactor, Non-Reversing, NEMA Size 4, 135A, 600VAC, 120VAC Coil

Item #: 0098870

Cat #: A201K4CA

UPC: 786678231723

$ 11650.91 EA
Company wide:
0 in stock
Contactor, Non-Reversing, A200, Size 4, 3-Pole, 135 Amp, 600 Volt AC, 120 Volt AC Coil, Open

Overview

Contactor, Non-Reversing, A200, Size 4, 3-Pole, 135 Amp, 600 Volt AC, 120 Volt AC Coil, Open

All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.

Also known as: 786678231723, A201K4CA, CUTA201K4CA

Specifications

Volts AC Control: 120
Phase: 3
Amps: 135
Mounting: Panel
Type: Contactor
Size: 4
Volts AC: 600
Volts AC Control: 120
Amps: 135
Type: Contactor
Volts AC: 600
Phase: 3
Mounting: Panel
Size: 4