
$ 0.50 EA
Company wide:
38
in stock
Documents & Guides
Round Washer. Dimensions: 1-3/8" x 1-3/8". Thickness: 1/8", Hole Diameter: 9/16", Bolt Diameter: 1/2". Hot Dip Galvanized, Rolled Threads.
Overview
Round Washer. Dimensions: 1-3/8" x 1-3/8". Thickness: 1/8", Hole Diameter: 9/16", Bolt Diameter: 1/2". Hot Dip Galvanized, Rolled Threads.
Also known as: P1086, PLHP1086
Specifications
| Diameter: | 1/2 in |
| Length: | 1 3/8 in |
| Material: | Steel |
| Diameter: | 1/2 in |
| Material: | Steel |
| Length: | 1 3/8 in |