Snap In Connector, Mini-Com, TX6 PLUS UTP, Cat 6, White

Item #: 0098775

Cat #: CJ688TGWH

UPC: 074983395538

$ 18.75 EA
Company wide:
581 in stock

Overview

Category 6, RJ45, 8-Position, 8-Wire Universal Module, White

The Mini-Com® Cat 6 UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates.

Also known as: 074983395538, CJ688TGWH, PDTCJ688TGWH

Specifications

Mounting: Snap In
Color: White
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6
Color: White