KIT=PW9130L2000R-XL2U+NETWORK-MS

Item #: 0098694

Cat #: PW9130L2000R-XL2UN

UPC: 743172039453

Company wide:
0 in stock
Documents & Guides
KIT=PW9130L2000R-XL2U+NETWORK-MS

Overview

KIT=PW9130L2000R-XL2U+NETWORK-MS
Also known as: 743172039453, PW9130L2000R-XL2UN, CUTPW9130L2000RXLN

Specifications

Volt Amps: 2kVA
Mounting: Rack
Volts AC: 120
Wattage: 1.800 kW
Volt Amps: 2kVA
Volts AC: 120
Mounting: Rack
Wattage: 1.800 kW