Cable Tie, #10 Screw Mount, Black, 50lb Tensile, 8.5"

Item #: 0098682

Cat #: 113-05002

UPC: 089306085898

$ 0.76 EA
Company wide:
7,000 in stock
Documents & Guides
Cable Tie, #10 Screw Mount, Black, 50 Pound Tensile Strength, 8.5 Inch, Package Quantity: 1000.

Overview

Cable Tie, #10 Screw Mount, Black, 50 Pound Tensile Strength, 8.5 Inch, Package Quantity: 1000.

One-piece Screw Mount Cable Ties fasten with a screw or bolt to provide secure routing of cable bundles. Multiple configurations are available to cover a range of bundle sizes and tensile strengths.

Also known as: 089306085898, 113-05002, TYNT50MR0M4, Solar Tie

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 120 lbs
Length: 8.500 in
Mounting: # 10 Screw
Package Type: Bag
Width: 0.180 in
Weight Capacity: 120 lbs
Mounting: # 10 Screw
Color: Black
Length: 8.500 in
Package Type: Bag