Solid Wall Wiring Duct, 1", NA, White

Item #: 0098649

Cat #: 181-11005

UPC: 089306312550

$ 3.90 FT
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 1" x 1", Non-Adhesive, PVC, White, 120ft/Carton

Overview

Solid Wall Wiring Duct, 1" x 1", Non-Adhesive, PVC, White, 120ft/Carton
Also known as: 089306312550, 181-11005, TYNSD1X1W

Specifications

Width: 1 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC