Flexiform Grommet, 0.051"-0.083", Natural

Item #: 0098609

Cat #: FHB

UPC: 089306015277

$ 214.44 EA
Company wide:
0 in stock
Documents & Guides
Grommet, Panel Thickness 0.051"-0.083", PA6, Natural, 82ft/pkg

Overview

Grommet, Panel Thickness 0.051"-0.083", PA6, Natural, 82ft/pkg

HellermannTyton's Flexiform grommet is a unique, continuous wire protection product which fits easily in all shapes and sizes of holes without the aid of tools or adhesives. Flexiform grommet can be used on any type of material including wood, steel, aluminum, plexiglass, and glass.

Also known as: 089306015277, FHB, TYNFHB

Specifications

No Specifications Available