Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29421

Item #: 0098575
Cat #: S2335
UPC: 045923023354
Call for price
Company wide:
0 in stock
39 Watt; Halogen; PAR30; Clear; 2000 Average rated hours; 530 Lumens; Medium Base; 130 Volt

Overview

39 Watt; Halogen; PAR30; Clear; 2000 Average rated hours; 530 Lumens; Medium Base; 130 Volt
Also known as: 045923023354, S2335, SATS2335

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Lumens: 530
Base: Medium Screw (E26)
Wattage: 39
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: PAR30 (Sealed Beam)
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Lumens: 530
Wattage: 39
Color Rendering Index (CRI): 100
Dimmable: Yes
Color: Clear
Base: Medium Screw (E26)
Volts AC: 130
Shape: PAR30 (Sealed Beam)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)