DE-1 VARIABLE SPEED STARTER

Item #: 0098539

Cat #: DE1-122D3NN-N20N

UPC: 786685948997

$ 279.05 EA
Company wide:
0 in stock
Documents & Guides
CUT DE1-122D3NN-N20N

Overview

CUT DE1-122D3NN-N20N
Also known as: 786685948997, DE1-122D3NN-N20N, CUTDE1122D3NNN20N

Specifications

Poles: 3
Volts AC: 230
Mounting: Surface
Phase: 1
IP/NEMA Rating: IP20
Amps: 2.300
Horsepower: 0.500
Family / Style: DE1
Volts DC Control: 10
Poles: 3
Mounting: Surface
IP/NEMA Rating: IP20
Horsepower: 0.500
Volts DC Control: 10
Volts AC: 230
Phase: 1
Amps: 2.300
Family / Style: DE1