Hydronic Wall Heater 120V, White

Item #: 0098529

Cat #: H412 3/4-AS/FS-GW

UPC: 093319210185

$ 1471.63 EA
Company wide:
0 in stock
Documents & Guides
H412 3/4-AS/FS-GW Small Hydronic Heater uses the energy from a building’s hot water source. In-wall, Fan-Driven, Zone-Controlled Heat

Overview

H412 3/4-AS/FS-GW Small Hydronic Heater uses the energy from a building’s hot water source. In-wall, Fan-Driven, Zone-Controlled Heat

King's H series small hydronic heater uses the energy from a building's hot water source to offer efficient, whisper quiet operation and the ability to reduceutility bills with individual thermostat room control. By installing hydronic systems in every room, you easily heat only the areas in use and conserve energy.

Also known as: 093319210185, H412 3/4-AS/FS-GW, KNGH1204FSASBW

Specifications

Volts AC: 120
Color: White
Type: Hydronic
Mounting: Wall
Volts AC: 120
Type: Hydronic
Color: White
Mounting: Wall