
2P3W, 20A 125V, L5-20R, Watertight Housing & Flange
Item #: 0098396
Cat #: HBL2310SW
UPC: 783585231006
Company wide:
0
in stock
Documents & Guides
KEL HBL2310SW 20A 125V L5-20R
Overview
KEL HBL2310SW 20A 125V L5-20R
Also known as: 783585231006, HBL2310SW, KELHBL2310SW
Features & Benefits
- UL type 4X environmental seal while in use and when closed
- High impact, thermoplastic housing for heavy-duty industrial environments
- Alignment arrows with lock and unlock symbols provide a visual indication that devices are properly connected
- Catalog number and color coded voltage rating are visible even when in use
Specifications
| Type: | Grounding, Receptacle |
| Mounting: | Flush |
| Color: | Gray, Black |
| Amps: | 20 |
| Volts AC: | 125 |
| NEMA Configuration: | L5-20R |
| Type: | Grounding, Receptacle |
| Color: | Gray, Black |
| Volts AC: | 125 |
| Mounting: | Flush |
| Amps: | 20 |
| NEMA Configuration: | L5-20R |