PDF EJO-1 FI 15.5KV 3E

Item #: 0098394
Cat #: 9F60DMH003
UPC: 782001396688
Call for price
Company wide:
0 in stock
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 15500 Volts 3 amps DMH series.

Overview

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 15500 Volts 3 amps DMH series.
Also known as: 782001396688, 9F60DMH003, FRZ9F60DMH003

Specifications

Type: Power Distribution, Fuse
Volts AC: 15500
Mounting: Ferrule
Class: EJO-1
Amps: 3E
Interrupt Rating DC: 120kA
Type: Power Distribution, Fuse
Mounting: Ferrule
Amps: 3E
Volts AC: 15500
Class: EJO-1
Interrupt Rating DC: 120kA

Customer Reviews

No reviews for this product
(0)