SunFrame Capstrip

Item #: 0098373

Cat #: 202001D

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
SunFrame Capstrip, 192 in, Size C, Aluminum, Dark Bronze Anodized.

Overview

SunFrame Capstrip, 192 in, Size C, Aluminum, Dark Bronze Anodized.
Also known as: 202001D, UNR202001D

Specifications

Length: 192 in
Color: Bronze
Length: 192 in
Color: Bronze