1
more

Copper C-Tap, Wire Range Main: 2/0-250, Branch 4/0-8, Plain Finish
Item #: 0098328
Cat #: 54760
UPC: 786210547602
$ 66.15 EA
Company wide:
0
in stock
Documents & Guides
Copper C-Tap, Wire Range Main: 2/0-250, Branch 4/0-8, Plain Finish, Die Code 87H, Die Color Code Brown, Number of Crimps 2
Overview
Copper C-Tap, Wire Range Main: 2/0-250, Branch 4/0-8, Plain Finish, Die Code 87H, Die Color Code Brown, Number of Crimps 2
Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by T&B®. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210547602, 54760, THB54760
Specifications
| Color: | Brown |
| Material: | Copper |
| Allowable Gauge Range: | 2/0 - 250 |
| Color: | Brown |
| Allowable Gauge Range: | 2/0 - 250 |
| Material: | Copper |