1 AWG Copper Compression Sleeve

Item #: 0098322

Cat #: 54508

UPC: 786210545080

$ 28.33 EA
Company wide:
50 in stock
Copper Compression Sleeve, Short Barrel, Wire Size: 1 AWG. Wire Diameter: .47". Suitable for Grounding, Bonding and Direct Burial Applications.

Overview

Copper Compression Sleeve, Short Barrel, Wire Size: 1 AWG. Wire Diameter: .47". Suitable for Grounding, Bonding and Direct Burial Applications.

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210545080, 54508, THB54508

Specifications

Color: Green
Material: Copper
Allowable Gauge Range: 1
Color: Green
Allowable Gauge Range: 1
Material: Copper