4 AWG Copper Compression Sleeve

Item #: 0098321

Cat #: 54506

UPC: 786210545066

$ 16.68 EA
Company wide:
33 in stock
Copper Compression Sleeve, Short Barrel, Wire Size: 4 AWG. Wire Diameter: .37". Suitable for Grounding, Bonding and Direct Burial Applications.

Overview

Copper Compression Sleeve, Short Barrel, Wire Size: 4 AWG. Wire Diameter: .37". Suitable for Grounding, Bonding and Direct Burial Applications.

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection

Also known as: 786210545066, 54506, THB54506, barrel cconnetorrss

Specifications

Material: Copper
Color: Gray
Allowable Gauge Range: 4
Material: Copper
Allowable Gauge Range: 4
Color: Gray