Copper 2-Hole Lug, 1/0 AWG

Item #: 0098319

Cat #: 54209

UPC: 786210542096

$ 32.61 EA
Company wide:
12 in stock
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV,1/0 AWG Wire, 3/8" Bolt Size, 1" Hole Spacing, Tin Plated with Inspection Hole, Pink 42

Overview

Copper Two-Hole Lug - Straight Standard Barrel - max 35KV,1/0 AWG Wire, 3/8" Bolt Size, 1" Hole Spacing, Tin Plated with Inspection Hole, Pink 42

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210542096, 54209, THB54209

Specifications

Material: Copper
Color: Pink
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 1/0
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 1/0
Color: Pink
Stud Size: 3/8 in