Compression Lug, 1-Hole, Copper, 4 AWG, 3/8" Stud Size, Gray

Item #: 0098315

Cat #: 54140

UPC: 786210541402

$ 10.04 EA
Company wide:
33 in stock
Copper Compression Lug with Sight Hole, Conductor Size: 4 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Gray, Die Code: 29.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 4 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Gray, Die Code: 29.

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541402, 54140, THB54140

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 4
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4
Color: Gray
Volts AC: 600
Stud Size: 3/8 in