Compression Lug, 1-Hole, Copper, 2/0 AWG, 3/8" Stud Size, Black

Item #: 0098314

Cat #: 54110

UPC: 786210541105

$ 25.12 EA
Company wide:
0 in stock
Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Black, Die Code: 45.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Black, Die Code: 45.

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541105, 54110, THB54110

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 2/0
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 2/0