Liquidtight Connector, 90°, 3 Inch, Malleable Iron

Item #: 0098310

Cat #: 5359

UPC: 786210053592

$ 1031.17 EA
Company wide:
0 in stock
Liquidtight Connector, 90°, 3 Inch, Material: Malleable Iron, Insulated.

Overview

Liquidtight Connector, 90°, 3 Inch, Material: Malleable Iron, Insulated.

3 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector

Also known as: 786210053592, 5359, THB5359

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in