1
more

Liquidtight, Insulated, 45°, 1", Malleable Iron
Item #: 0098304
Cat #: 5344
UPC: 786210053448
$ 65.01 EA
Company wide:
118
in stock
Documents & Guides
Liquidtight Connector, 45°, 1 Inch, Material: Malleable Iron, Insulated.
Overview
Liquidtight Connector, 45°, 1 Inch, Material: Malleable Iron, Insulated.
T&B® Liquidtight® Fittings for flexible conduits are suitable for a wide range of installations. Our Liquidtight® fittings are designed to stand up to demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required.
Also known as: 786210053448, 5344, THB5344
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 in |
| Finish: | Zinc |
| Material: | Malleable Iron |
| Finish: | Zinc |
| Diameter: | 1 in |