Liquidtight Sealing Gasket, 3", Stainless Steel Retainer

Item #: 0098297

Cat #: 5269

UPC: 786210052694

$ 80.57 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Sealing Gasket, 3 Inch, Stainless Steel Retainer, Thermoplastic Rubber Seal

Overview

Liquidtight Sealing Gasket, 3 Inch, Stainless Steel Retainer, Thermoplastic Rubber Seal

Liquid-tight Seal Gaskets provide excellent ingress protection between conduit fittings and enclosures. Provides high performance protection against dust, oils, liquids, washdown and extreme temperature environments.


Also known as: 786210052694, 5269, THB5269

Specifications

Diameter: 3 in
Material: Stainless Steel, Rubber
Diameter: 3 in
Material: Stainless Steel, Rubber