Liquidtight Sealing Gasket, 1", Stainless Steel Retainer

Item #: 0098294

Cat #: 5264

UPC: 786210052649

$ 8.70 EA
Company wide:
63 in stock
Documents & Guides
Liquidtight Sealing Gasket, 1 Inch, Steel Retainer, Santoprene Rubber Seal

Overview

Liquidtight Sealing Gasket, 1 Inch, Steel Retainer, Santoprene Rubber Seal

Stainless steel retainer protects seal from extruding out under torque and limits compression to an optimum predetermined value; provides high quality seal. 

Also known as: 786210052649, 5264, THB5264

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel