Anti-Short Bushing, 2", Nylon

Item #: 0098281

Cat #: 427-TB

UPC: 786210004273

$ 19.64 EA
Company wide:
9 in stock
Documents & Guides
Anti-Short Bushing, Diameter 2 Inch, Material Nylon, For use with Rigid/IMC/EMT Conduit

Overview

Anti-Short Bushing, Diameter 2 Inch, Material Nylon, For use with Rigid/IMC/EMT Conduit

T&B's anti-short bushing are made of smooth plastic that protects conductor insulation from the rough edges of armored cable and flexible metal conduit.

Also known as: 786210004273, 427-TB, THB427TB

Specifications

Diameter: 2 in
Material: Nylon
Diameter: 2 in
Material: Nylon