CART M21 B595 0.375" X 21' BLK/GRA

Item #: 0098279

Cat #: M21-375-595-GY

UPC: 754473930493

$ 28.19 EA
Company wide:
0 in stock
Indoor/Outdoor vinyl labels for the Label Cartridge for BMP21 Series, ID PAL, LabPal Printers. Black ribbon on grey tape.

Overview

Indoor/Outdoor vinyl labels for the Label Cartridge for BMP21 Series, ID PAL, LabPal Printers. Black ribbon on grey tape.

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime All-in-one cartridge includes ribbon and label supply

Also known as: 754473930493, M21-375-595-GY, BRAM21375595GY

Specifications

Type: Permanent, Label
Material: Vinyl
Type: Permanent, Label
Material: Vinyl