1
more

$ 216.72 EA
Company wide:
0
in stock
Documents & Guides
Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 2 1/2 - 3 1/2 , Bronze Saddle with Steel U-Bolt
Overview
Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 2 1/2 - 3 1/2 , Bronze Saddle with Steel U-Bolt
Also known as: 786210039046, 3904, THB3904
Specifications
| Diameter: | 3 in, 3 1/2 in, 2 1/2 in |
| Material: | Bronze |
| Allowable Gauge Range: | 4 - 4/0 |
| Diameter: | 3 in, 3 1/2 in, 2 1/2 in |
| Allowable Gauge Range: | 4 - 4/0 |
| Material: | Bronze |