Strain Relief Straight Liquidtight Cord Connector, Diameter 1/2", UV Resistant Polyamide

Item #: 0098260

Cat #: 2921NM

UPC: 786210797410

$ 15.87 EA
Company wide:
56 in stock
Liquidtight Strain Relief Connector, Straight, 1/2 Inch NPT Thread, Cable Range 0.310 - 0.560 Inch, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black

Overview

Liquidtight Strain Relief Connector, Straight, 1/2 Inch NPT Thread, Cable Range 0.310 - 0.560 Inch, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black

Ideal for installations such as robot manufacturers, packaging equipment, machine tool building and other industrial OEM and MRO applications

Also known as: 786210797410, 2921NM, THB2921NM

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.310 - 0.560 in
Diameter: 1/2 in
Diameter Range: 0.310 - 0.560 in
Material: Nylon