Cord Connector, Liquidtight, Straight, 1/2", Steel

Item #: 0098259

Cat #: 2921

UPC: 786210029214

$ 17.10 EA
Company wide:
85 in stock
Documents & Guides
Ranger™ Cord Connector, Liquidtight, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.310 Inch - 0.560 Inch, Material: Steel.

Overview

Ranger™ Cord Connector, Liquidtight, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.310 Inch - 0.560 Inch, Material: Steel.

The Ranger® Series Steel Liquidtight® Connector takes twice the cable range of most ordinary strain relief connectors. T&B®'s Ranger Connectors enable you to reduce your inventory and save time with one connector that can do the work of two.

Also known as: 786210029214, 2921, THB2921

Specifications

Diameter: 1/2 in
Material: Steel
Standards: California Proposition 65
Diameter Range: 0.310 - 0.560 in
Diameter: 1/2 in
Standards: California Proposition 65
Material: Steel
Diameter Range: 0.310 - 0.560 in