Ranger Strain Relief Straight Liquidtight Cord Connector, 1/2 IN, 1

Item #: 0098258

Cat #: 2920

UPC: 786210029207

Company wide:
0 in stock
Documents & Guides
Ranger Strain Relief Straight Liquidtight Cord Connector, 1/2 IN, 1/8-3/8 IN Openings, Steel, Zinc Plated

Overview

Ranger Strain Relief Straight Liquidtight Cord Connector, 1/2 IN, 1/8-3/8 IN Openings, Steel, Zinc Plated

The Ranger® Series Steel Liquidtight® Connector takes twice the cable range of most ordinary strain relief connectors. T&B®'s Ranger Connectors enable you to reduce your inventory and save time with one connector that can do the work of two.

Also known as: 786210029207, 2920, THB2920, Cable Gland

Specifications

Diameter: 1/2 in
Material: Steel
Diameter Range: 0.125 - 0.375 in
Diameter: 1/2 in
Diameter Range: 0.125 - 0.375 in
Material: Steel