1
more

Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 100
Item #: 0098240
Cat #: 2RB14
UPC: 786210800202
$ 2.02 EA
Company wide:
200
in stock
Documents & Guides
Butt Connector, Nylon-Insulated, Seamless, Wire Range: 16 - 14 AWG, 600V, Blue, Package of 100. **Order in Multiples of 100**
Overview
Butt Connector, Nylon-Insulated, Seamless, Wire Range: 16 - 14 AWG, 600V, Blue, Package of 100. **Order in Multiples of 100**
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210800202, 2RB14, THB2RB14
Specifications
| Color: | Blue, Yellow |
| Material: | Copper, Nylon |
| Volts AC: | 600 |
| Allowable Gauge Range: | 12 - 10 |
| Color: | Blue, Yellow |
| Volts AC: | 600 |
| Material: | Copper, Nylon |
| Allowable Gauge Range: | 12 - 10 |