1
more

Butt Connector, Nylon Insulated, 22 - 18 AWG, Red, Pack of 100
Item #: 0098238
Cat #: 2RA18
UPC: 786210800189
$ 2.02 EA
Company wide:
900
in stock
Documents & Guides
Butt Connector, Nylon Insulated, 22 - 18 AWG, 600V, Color: Red.
Overview
Butt Connector, Nylon Insulated, 22 - 18 AWG, 600V, Color: Red.
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210800189, 2RA18, THB2RA18
Specifications
| Color: | Red |
| Material: | Copper, Nylon |
| Allowable Gauge Range: | 22 - 18 |
| Color: | Red |
| Allowable Gauge Range: | 22 - 18 |
| Material: | Copper, Nylon |