BRA M21-375-595-BK .375"X21'

Item #: 0098229

Cat #: M21-375-595-BK

UPC: 754473930523

$ 28.19 EA
Company wide:
8 in stock
BRA M21-375-595-BK .375"X21'

Overview

BRA M21-375-595-BK .375"X21'

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime All-in-one cartridge includes ribbon and label supply

Also known as: 754473930523, M21-375-595-BK, BRAM21375595BK

Specifications

Type: Permanent, Label
Material: Vinyl
Type: Permanent, Label
Material: Vinyl