RAB FFLED39SFN FUTURE FLOOD 3

Item #: 0098219

Cat #: FFLED39SFN

UPC: 019813102573

Company wide:
0 in stock
Documents & Guides
RAB FFLED39SFN FUTURE FLOOD 3

Overview

RAB FFLED39SFN FUTURE FLOOD 3
Also known as: 019813102573, FFLED39SFN, RABFFLED39SFN

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 39
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 5641
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 39
Color: Bronze
Lumens: 5641