Knockout Plug, 2", Thermoplastic

Item #: 0098218

Cat #: 1456

UPC: 786210014562

$ 17.54 EA
Company wide:
0 in stock
Documents & Guides
Knockout Plug, 2 Inch Diameter, Thermoplastic, For Use With Rigid/IMC Conduit

Overview

Knockout Plug, 2 Inch Diameter, Thermoplastic, For Use With Rigid/IMC Conduit

ABB's knockout plugs are used to plug knockouts openings in a box or enclosure. The one piece construction is designed to snap in place, and is made of high impact self-extinguishing thermoplastic.

Also known as: 786210014562, 1456, THB1456

Specifications

Material: Thermoplastic
Diameter: 2 in
Material: Thermoplastic
Diameter: 2 in