Female Disconnect, Vinyl Insulated, 12 - 10 AWG, 0.250 x .032" Tab, Yellow, Copper

Item #: 0098198

Cat #: 10RC-250F

UPC: 786210800523

$ 2.57 EA
Company wide:
50 in stock
Documents & Guides
Female Disconnect Terminal, Vinyl Insulated with Brazed Seam, 12 - 10 AWG, 600 Volt, 0.250 x .032 Inch Tab, Yellow, Copper, Package of 50, **Order in Multiples of 50**

Overview

Female Disconnect Terminal, Vinyl Insulated with Brazed Seam, 12 - 10 AWG, 600 Volt, 0.250 x .032 Inch Tab, Yellow, Copper, Package of 50, **Order in Multiples of 50**

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 786210800523, 10RC-250F, THB10RC250F

Specifications

Gender: Female
Material: Vinyl, Copper
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Female
Color: Yellow
Material: Vinyl, Copper
Allowable Gauge Range: 12 - 10