Heater Interior, ComPak Twin Series, 3000W 208V

Item #: 0098197

Cat #: CST308

UPC: 027418675743

$ 223.27 EA
Company wide:
0 in stock
Documents & Guides
Cadet Com-Pak Twin Electric Wall Heater Assembly Only (no Thermostat), 3000W 208V *Cadet Part # 67574*

Overview

Cadet Com-Pak Twin Electric Wall Heater Assembly Only (no Thermostat), 3000W 208V *Cadet Part # 67574*

Com-Pak Twin Heater Assembly Only, No Thermostat

Also known as: 027418675743, CST308, CDTCST308

Specifications

Volts AC: 208
Wattage: 3000
Mounting: Wall
Family / Style: ComPak Twin
Volts AC: 208
Mounting: Wall
Wattage: 3000
Family / Style: ComPak Twin