Cable Tie, Standard, 5.5" Long, UV Nylon, Black, 100/Pack

Item #: 0098181

Cat #: TY524MX

UPC: 786210806990

$ 0.51 EA
Company wide:
2,600 in stock
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 5.5" (140 mm). Width: 0.140" (3.556 mm). Color: Black. Package Quantity: 100.

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 5.5" (140 mm). Width: 0.140" (3.556 mm). Color: Black. Package Quantity: 100.

Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.

Also known as: 786210806990, TY524MX, THBTY524MX, Solar Tie

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.500 in
Width: 0.140 in
Weight Capacity: 30 lbs
Length: 5.500 in
Color: Black
Material: Nylon